M10-1.5X20MM MC HEX BOLT 18.8 SS DIN 933
096.10.20.1
- UNSPSC 31161620
009610 20 961 10
009610 20 961 10
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M10 |
| Pitch | 1.5 mm |
| Length | 20 mm |
| Thread Length | 20 mm |
| Material | Stainless Steel |
| Finish | Bare |
| Material Grade | A2 |
| Thread Type | Full thread |
| Head Width Across Corners | 18.9 mm |
| Head Width Across Flats | 17 mm |
| Head Height | 6.4 mm |
| Standards Met | DIN 933, ISO 4017 |
| EAN | 4066443175206 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
