Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

M12-1.75X100MM MC HEX BOLT 10.9 YZ DIN931

068.12.100 - UNSPSC 31161620
M12-1.75X100MM MC HEX BOLT 10.9 YZ DIN931 M12-1.75X100MM MC HEX BOLT 10.9 YZ DIN931
M12-1.75X100MM MC HEX BOLT 10.9 YZ DIN931

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter M12
Pitch 1.75 mm
Length 100 mm
Thread Length 30 mm
Material Steel
Finish Yellow Zinc
Class 10.9
Head Height 7.5 mm
Head Width Across Flats 19 mm
Standards Met DIN 931, ISO 4014
Thread Type Partial Thread

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-14
PARFAIT
2020-09-28
pas chere
2020-09-01
good price
2020-05-12
tres bon