Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

M12-1.75X20MM MC HEX BOLT 18.8 SS DIN 933

096.12.20.1 - UNSPSC 31161620
009612 20 961 10
M12-1.75X20MM MC   HEX BOLT 18.8 SS DIN 933 M12-1.75X20MM MC   HEX BOLT 18.8 SS DIN 933
M12-1.75X20MM MC   HEX BOLT 18.8 SS DIN 933

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M12
Pitch 1.75 mm
Length 20 mm
Thread Length 20 mm
Material Stainless Steel
Finish Bare
Material Grade A2
Thread Type Full thread
Head Width Across Corners 21.1 mm
Head Width Across Flats 19 mm
Head Height 7.5 mm
Standards Met DIN 933, ISO 4017
EAN 4099618894435

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.