Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M12-1.75X25MM MC HEX BOLT 18.8 SS DIN 933

096.12.25 - UNSPSC 31161620
M12-1.75X25MM MC   HEX BOLT 18.8 SS DIN 933 M12-1.75X25MM MC   HEX BOLT 18.8 SS DIN 933
M12-1.75X25MM MC   HEX BOLT 18.8 SS DIN 933

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter M12
Pitch 1.75 mm
Length 25 mm
Thread Length 25 mm
Material Stainless Steel
Finish Bare
Material Grade A2
Head Height 7.5 mm
Head Width Across Flats 19 mm
Standards Met DIN 933, ISO 4017
Thread Type Full Thread
EAN 4065233031005

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.