M12-1.75X50MM MC HEX BOLT 18.8 SS DIN 933
096.12.50
- UNSPSC 31161620
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | M12 |
Pitch | 1.75 mm |
Length | 50 mm |
Thread Length | 50 mm |
Material | Stainless Steel |
Finish | Bare |
Material Grade | A2 |
Head Height | 7.5 mm |
Head Width Across Flats | 19 mm |
Standards Met | DIN 933, ISO 4017 |
Thread Type | Full Thread |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.