M14-2.0X70MM MC FT HEX BOLT 10.9 BKPH DIN933
056.14.70
- UNSPSC 31161620
005614 70 961 10
005614 70 961 10
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M14 |
| Pitch | 2.0 mm |
| Length | 70 mm |
| Thread Length | 70 mm |
| Material | Steel |
| Finish | Bare |
| Class | 10.9 |
| Thread Type | Full Thread |
| Head Height | 8.8 mm |
| Head Width Across Flats | 22 mm |
| Standards Met | DIN 933, ISO 4017 |
| EAN | 4066443304897 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
