GET A FREE TIRE PASTE (890.1221) when you spend $350 or more. While Supplies Last. Use code: FREEPASTE

M16-2.0X30MM MC FT HEX BOLT 10.9 BKPH DIN933

056.16.30 - UNSPSC 31161620
In stock for delivery.
0 Review(s)

29.20 Web Price: $29.20
Log in to see customized pricing and stock availability
Units/package: 10

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Diameter M16
Pitch 2 mm
Length 30 mm
Thread Length 30 mm
Material Steel
Finish Bare
Class 10.9
Head Height 10 mm
Head Width Across Corners 26.75 mm
Head Width Across Flats 24 mm
Standards Met DIN 933, ISO 4017
Thread Type Fully Threaded

Customers Also Viewed

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.