M18-2.5X110MM MC HEX BOLT 10.9 YZ DIN931
068.18.110
- UNSPSC 31161620
0105318110961 25
0105318110961 25
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M18 |
| Pitch | 2.5 mm |
| Length | 110 mm |
| Thread Length | 42 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 10.9 |
| Thread Type | Partial Thread |
| Head Height | 11.5 mm |
| Head Width Across Flats | 27 mm |
| Standards Met | DIN 931, ISO 4014 |
| EAN | 4068362346385 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
