FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP

M18-2.5X75MM MC HEX BOLT 10.9 ZN DIN931

068.18.75 - UNSPSC 31161620
0 Review(s)

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Diameter M18
Pitch 2.5 mm
Length 75 mm
Thread Length 42 mm
Material Steel
Finish Yellow Zinc
Class 10.9
Head Height 11.5 mm
Head Width Across Flats 27 mm
Standards Met DIN 931, ISO 4014
Thread Type Partially Threaded
Article Notice Please note: May come clear Zinc and/or full-thread

Customers Also Viewed

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Be the first to ask a question.