Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

M6-1.0X40MM MC HEX BOLT 8.8 ZN DIN931

053.6..40 - UNSPSC 31161620
00536 40 961 100
M6-1.0X40MM MC HEX BOLT 8.8 ZN DIN931 M6-1.0X40MM MC HEX BOLT 8.8 ZN DIN931
M6-1.0X40MM MC HEX BOLT 8.8 ZN DIN931

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M6
Pitch 1.0 mm
Length 40 mm
Thread Length 18 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Partial Thread
Head Height 4.0 mm
Head Width Across Flats 10 mm
Standards Met DIN 931, ISO 4014
EAN 4066443318696

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like