
M8-1.25X20MM MC HEX BOLT 8.8 ZN DIN933
057.8..20
- UNSPSC 31161620
In stock for delivery.
0 Review(s)
IN-STORE
500 pieces in stock at Vaughan, ON as of 2:14 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Diameter | M8 |
Pitch | 1.25 mm |
Length | 20 mm |
Thread Length | 20 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Head Height | 5.3 mm |
Head Width Across Corners | 14.38 mm |
Head Width Across Flats | 13 mm |
Standards Met | DIN 933, ISO 4017 |
Thread Type | Fully Threaded |
EAN | 4024835975667 |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.