Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

M8-1.25X80MM MC HEX BOLT 18.8 SS DIN 931

096.8..80 - UNSPSC 31161620
M8-1.25X80MM MC   HEX BOLT 18.8 SS DIN 931 M8-1.25X80MM MC   HEX BOLT 18.8 SS DIN 931
M8-1.25X80MM MC   HEX BOLT 18.8 SS DIN 931

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Length 80 mm
Thread Length 80 mm
Material Stainless Steel
Finish Bare
Material Grade A2
Head Height 5.3 mm
Head Width Across Flats 13 mm
Standards Met DIN 933, ISO 4017
Thread Type Full Thread

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.