Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SCR DIN912 SOC HX 8.8 ZN M4-0.7x16mm MC FT

084.4..16.1 - UNSPSC 31161518
SCR DIN912 SOC HX 8.8 ZN M4-0.7x16mm MC FT SCR DIN912 SOC HX 8.8 ZN M4-0.7x16mm MC FT
SCR DIN912 SOC HX 8.8 ZN M4-0.7x16mm MC FT
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M4
Pitch 0.7 mm
Length 16 mm
Thread Length 16 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Fully Threaded
Head Diameter 7 mm
Head Height 4 mm
Hex Drive Width 3 mm
Standards Met DIN 912, ISO 4762

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.