Free Gift: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF).

SCR DIN912 SOC HX 8.8 ZN M8-1.25x30mm MC PT

084.8..30.1 - UNSPSC 31161518
SCR DIN912 SOC HX 8.8 ZN M8-1.25x30mm MC PT SCR DIN912 SOC HX 8.8 ZN M8-1.25x30mm MC PT
SCR DIN912 SOC HX 8.8 ZN M8-1.25x30mm MC PT
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Length 30 mm
Thread Length 28 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Partially Threaded
Head Diameter 13 mm
Head Height 8 mm
Hex Drive Width 6 mm
Standards Met DIN 912, ISO 4762

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.