HARDWARE KIT UNF GR8 YZ W. BIN 1551PCS
965.075
- UNSPSC 31162814
0965000075961 1
0965000075961 1
Delivery
In stock delivery from our warehouses.
HARDWARE KIT UNF GR8 YZ W. BIN 1551PCS — 965.075
- KIT USS STANDARD HARDWARE GR5 ZN 1751PCS — 965.072
- KIT STANDARD HARDWARE GR8 YLZN 3121PCS — 965.074
- HARDWARE KIT UNF GR8 YZ W. BIN 1551PCS — 965.075
- KIT BLT+NUT+FLT+SPLT 18.8 W. DRW 960PCS — 965.076
- ASST USS STANDARD HARDWARE 18.8SS 791PCS — 965.077
- ASST. NEW ACCOUNT STARTUP HARDWARE 3805 PCS — 965.972
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Title | Hex Head Bolt/Nut, Flat/Lock Washer Assortment |
| Variety | Grade 8, Yellow Zinc |
| Contents | 1550 Pieces; fine thread; size range 1/4in - 1/2in |
| EAN | 4068362303470 |
