
1 1/4-7X4 UNC HEX BOLT GR8 YZ
074.114.4
- UNSPSC 31161620
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 1-1/4 in |
Length | 4 in |
Finish | Yellow Zinc |
Grade | 8 |
Head Height | 27/32 in |
Material | Steel |
Thread Length | 2.750 in |
Thread Type | Partially Threaded |
TPI | 7 |
Width Across Flats | 1-7/8 in |
Width Across Corners | 2.165 in |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.