1/2-13X2 UNC HEX BOLT GR5 ZN
7001050200961 25
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
125 pieces in stock at Vaughan, ON as of 5:51 PM. Directions. Call: (289) 474-5447
100 pieces in stock at Mississauga, ON as of 5:51 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/2 in |
| TPI | 20 |
| Length | 2 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| Width Across Flats | 3/4 in |
| Head Height | 5/16 in |
| Thread Length | 1-1/4 in |
| Thread Type | Partial Thread |
| EAN | 4061975973108 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
