1/2-13X4 1/2 UNC HEX BOLT 18.8 SS
076.12.412
- UNSPSC 31161620
7003350450961 30
7003350450961 30
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/2 in |
| TPI | 13 |
| Length | 4-1/2 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Height | 5/16 in |
| Thread Type | Partial Thread |
| EAN | 4066443326202 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
