THIS WEEK ONLY: Get a FREE* Wurth Utility Backpack on $500+ orders.  (Code: BACKPACK26).

1/4-20X1 1/4 UNC HEX BOLT 18.8 SS

076.14.114.1 - UNSPSC 31161620
7003314125961 10
1/4-20X1 1/4  UNC HEX BOLT 18.8 SS 1/4-20X1 1/4  UNC HEX BOLT 18.8 SS
1/4-20X1 1/4  UNC HEX BOLT 18.8 SS
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/4 In
TPI 20
Length 1-1/4 In
Material Staineless Steel
Material Grade 18.8
Width Across Flats 7/16 In
Width Across Corners 0.505 In
Head Height 5/32 In
Thread Length 0.750 In
Thread Type Partial Thread
EAN 4099618894336

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.