OUR THANKS TO YOU: Save up to 30% on sitewide* products. Use code: FAMILY26.

1/4-20X3 1/2 UNC HEX BOLT 18.8 SS

076.14.312 - UNSPSC 31161620
7003314350961 25
1/4-20X3 1/2 UNC HEX BOLT 18.8 SS 1/4-20X3 1/2 UNC HEX BOLT 18.8 SS
1/4-20X3 1/2 UNC HEX BOLT 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Pitch UNC
Diameter 1/4 in
TPI 20
Length 3-1/2 in
Material Stainless Steel
Material Grade 18.8
Width Across Flats 7/16 in
Head Height 5/32 in
Thread Length 3/4 in
Thread Type Partial Thread
EAN 4066443322617

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.