Free Shipping : For every order of $350 or more with the promo code : FREESHIP

1-8X6 1/2 UNC HEX BOLT GR8 BARE*

074.01.612 - UNSPSC 31161620
0 Review(s)

382.17 Web Price: $382.17
Log in to see customized pricing and stock availability
Units/package: 20

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Diameter 1 in
Finish Yellow Zinc
Length 6-1/2 in
Grade 8
Head Height 39/64 in
Material Steel
Thread Length 2.500 in
Thread Type Partially Threaded
TPI 8
Width Across Corners 1.732 in
Width Across Flats 1-1/2 in

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.