3/4-16X1 UNF HEX BOLT GR8 YZ*
073.34.1
- UNSPSC 31161620
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 3/4 in |
Length | 1 in |
TPI | 16 |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Thread Type | Full Thread |
Thread Length | 1 in |
Head Height | 15/32 in |
Width Across Flats | 1-1/8 in |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.