
3/8-16X3 1/2 UNC HEX BOLT 18.8 SS
076.38.312
- UNSPSC 31161620
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 3/8 in |
Length | 3-1/2 in |
Head Height | 15/64 in |
Material | Stainless Steel |
Material Grade | 18.8 |
Thread Length | 1 in |
Thread Type | Partially Threaded |
TPI | 16 |
Width Across Corners | 0.650 in |
Width Across Flats | 9/16 in |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.