THIS WEEK ONLY: Enjoy free shipping on orders of $99 or more through the end of the month. Use code: FREESHIP99

3/8-16X3 3/4 UNC HEX BOLT 18.8 SS

076.38.334 - UNSPSC 31161620
7003337375961 50
3/8-16X3 3/4 UNC HEX BOLT 18.8 SS 3/8-16X3 3/4 UNC HEX BOLT 18.8 SS
3/8-16X3 3/4 UNC HEX BOLT 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/8 in
TPI 16
Length 3-3/4 in
Material Stainless Steel
Material Grade 18.8
Width Across Flats 9/16 in
Head Height 15/64 in
Thread Length 1 in
Thread Type Partial Thread
EAN 4066443326349

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.