TODAY ONLY: Save up to 30% in our Flash Sale!* Shop Now.

3/8-24X1-1/2 UNF HEX BOLT GR5 ZN

071.38.112 - UNSPSC 31161620
7001038150961 50
3/8-24X1-1/2 UNF HEX BOLT GR5 ZN 3/8-24X1-1/2 UNF HEX BOLT GR5 ZN
3/8-24X1-1/2 UNF HEX BOLT GR5 ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/8 in
TPI 24
Length 1-1/2 in
Material Steel
Finish Clear Zinc
Grade 5
Width Across Flats 9/16 in
Head Height 15/64 in
Thread Length 1 in
Thread Type Partial Thread
EAN 4066443324505

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.