5/16-18X2 UNC HEX BOLT GR8 YZ

074.516.2.1 - UNSPSC 31161620
7002131200961 50
5/16-18X2 UNC HEX BOLT GR8 YZ 5/16-18X2 UNC HEX BOLT GR8 YZ
5/16-18X2 UNC HEX BOLT GR8 YZ

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/16 In
TPI 18
Length 2 In
Material Steel
Finish Yellow Zinc
Grade 8
Width Across Flats 1/2 In
Width Across Corners 1.083 In
Head Height 13/64 In
Thread Length 0.875 In
Thread Type Partial Thread
EAN 4066443321337

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.