Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

5/16-24X2 UNF HEX BOLT GR5 ZN

071.516.2 - UNSPSC 31161620
7001032200961 50
5/16-24X2 UNF HEX BOLT GR5 ZN 5/16-24X2 UNF HEX BOLT GR5 ZN
5/16-24X2 UNF HEX BOLT GR5 ZN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/16 in
TPI 24
Length 2 in
Material Steel
Finish Clear Zinc
Grade 5
Width Across Flats 1/2 in
Head Height 13/64 in
Thread Length 7/8 in
Thread Type Partial Thread
EAN 4066443321887

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like