
5/8-18X1 UNF HEX BOLT GR8 YZ
073.58.1
- UNSPSC 31161620
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 5/8 in |
Finish | Yellow Zinc |
Length | 1 in |
Grade | 8 |
Head Height | 25/64 in |
Material | Steel |
Thread Length | 1 in |
Thread Type | Fully Threaded |
TPI | 18 |
Width Across Corners | 1.083 in |
Width Across Flats | 15/16 in |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.