5/8-18X3 UNF HEX BOLT GR5 ZN

071.58.3 - UNSPSC 31161620
7001063300961 25
5/8-18X3 UNF HEX BOLT GR5 ZN 5/8-18X3 UNF HEX BOLT GR5 ZN
5/8-18X3 UNF HEX BOLT GR5 ZN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/8 in
TPI 18
Length 3 in
Material Steel
Finish Clear Zinc
Grade 5
Width Across Flats 15/16 in
Head Height 25/64 in
Thread Length 1-1/2 in
Thread Type Partial Thread
EAN 4066443321894

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like