7/16-14X1 1/4 UNC HEX BOLT 18.8 SS
076.716.114
- UNSPSC 31161620
7003343125961 50
7003343125961 50
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
250 pieces in stock at Vaughan, ON as of 8:26 AM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 8:26 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 7/16 in |
| TPI | 14 |
| Length | 1-1/4 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Width Across Flats | 5/8 in |
| Head Height | 9/32 in |
| Thread Length | 1-1/8 in |
| Thread Type | Partial Thread |
| EAN | 4066443324000 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
