5/16-18X1/2 UNC HEX BOLT SERR FLNG GR5 ZN
274.516.12
- UNSPSC 31161611
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 5/16 in |
Length | 1/2 in |
TPI | 18 |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
Head Type | Hex Serrated Flange |
Head Width Across Flats | 1/2 in |
Head Width Across Corners | 0.577 in |
Head Height | 0.32 in |
Flange Diameter | 0.68 in |
Features
Self Locking Serrated Head
Applications
Equipment Manufacturing |
Construction Equipment |
Cranes |
Conveyor Systems |
Trucking Frames |
Transportation |
Wind |
MRO |
Review(s)
Product not yet rated.