Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

5/16-18X2 UNC HEX BOLT PT SERR FLNG GR5 ZN

274.516.2 - UNSPSC 31161611
5/16-18X2 UNC HEX BOLT PT SERR FLNG GR5 ZN 5/16-18X2 UNC HEX BOLT PT SERR FLNG GR5 ZN
5/16-18X2 UNC HEX BOLT PT SERR FLNG GR5 ZN

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 5/16 in
Length 2 in
TPI 18
Material Steel
Finish Clear Zinc
Grade 5
Head Type Hex Serrated Flange
Head Width Across Flats 1/2 in
Head Width Across Corners 0.577 in
Head Height 0.32 in
Flange Diameter 0.68 in

Features

Self Locking Serrated Head

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.