FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP

CAMTAINER BLT RND GR. 5.1 5/16-18x1 UNC

069.88082920 - UNSPSC 31161620
0 Review(s)

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Material Steel
Core Hardness 28-38 HRC
Tensile Strength 120000 psi
Grade 5.1
Material Grade 1022R
Proof Load 85000 psi
Salt Spray Resistance 500 hours
Fastener Type Camtainer® Bolt

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Be the first to ask a question.