CAMTAINER NUT 5/16-18X1/2 TRUSS TX55 GR5 ZN
069.89060008
- UNSPSC 31161629
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
300 pieces in stock at Vaughan, ON as of 9:40 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | Steel |
Core Hardness | 28-38 HRC |
Tensile Strength | 4,700 psi |
Material Grade | 1022R |
Fastener Type | Camtainer® Nut |
EAN | 4052713994271 |
Review(s)
Product not yet rated.