BUMPER BLT RND GR2 ZN 7/16-14x1-1/4 # 5242

231.716.114 - UNSPSC 31161629
05085242 961 25
BUMPER BLT RND GR2 ZN 7/16-14x1-1/4 # 5242 BUMPER BLT RND GR2 ZN 7/16-14x1-1/4 # 5242
BUMPER BLT RND GR2 ZN 7/16-14x1-1/4 # 5242
0 Review(s)

BUMPER BLT RND GR2 ZN 7/16-14x1-1/4 # 5242 — 231.716.114
  • BUMPER BLT RND GR2 ZN 1/2-13x1-1/2 UNC — 231.12.112
  • BUMPER BLT RND GR2 ZN 7/16-14x1-1/2 UNC — 231.716.112
  • BUMPER BLT RND GR2 ZN 7/16-14x1-1/4 # 5242 — 231.716.114
  • BUMPER BLT GM RND 18.8 SS 7/16-14x1-1/4 UNC — 235.13

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 7/16 in
TPI 14
Length 1-1/4 in
Material Steel
Finish Clear Zinc
Grade 2
Head Diameter 31/32 in
EAN 4062856193851

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.