1/4-20X2 UNC CARRIAGE BOLT GR5 ZN
220.14.2
- UNSPSC 31161603
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 in |
TPI | 20 |
Length | 2 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
Head Diameter | 0.594 in |
Square Height | 0.156 in |
Head Height | 0.145 in |
Square Width | 0.260 in |
Features
Tightened or loosened by applying torque to the nut. Oversized head style eliminates the need for washers when securing in timber and other soft materials. The square neck prevents the bolt from turning when the nut is fastened or removed.
Applications
Timber |
Mining |
Construction |
Heavy Equipment |
Locomotive |
Alternative Energy |
Transportation |
Agriculture |
Review(s)
Product not yet rated.