1/4-20X2 UNC FT ELEVATOR BOLT FLT GR2 BARE
222.14.2
- UNSPSC 31161621
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 in |
TPI | 20 |
Length | 2 in |
Material | Steel |
Finish | Clear Zinc |
Head Type | Flat |
Head Diameter | 1.008 in |
Square Depth | 0.219 in |
Square Width | 0.280 in |
Features
Tightened or loosened by applying torque to the nut. Oversized head style eliminates reduces pull through of materials being fastened. The square neck prevents the bolt from turning when the nut is fastened or removed. Most commonly used in Pontoon Boats, Trucking Beds, Grain Elevators and Timber applications.
Applications
Agriculture |
Timber |
Mining |
Construction |
Heavy Equipment |
Locomotive |
Conveyor Systems |
Marine |
RV |
Trucking |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.