Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

3/8-16X3 UNC HEX TAP BOLT GR5 ZN

228.38.3 - UNSPSC 31161620
7007037300961 25
3/8-16X3 UNC HEX TAP BOLT GR5 ZN 3/8-16X3 UNC HEX TAP BOLT GR5 ZN
3/8-16X3 UNC HEX TAP BOLT GR5 ZN
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/8 "
TPI 16
Length 3 "
Material Clear Zinc
Grade 5
EAN 4066443317620

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.