GALVANIZED BRAD FINISH NAIL 1''x18 GA 5000pcs
480.1325
- UNSPSC 31162003
Delivery
In stock for delivery.
0 Review(s)
18-Gauge Brad Nails to complete fastening tasks in finishing applications.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 1.2 mm |
Length | 25 mm |
Head Diameter | 1.7 mm |
Material | Steel |
Finish | Galvanised |
EAN | 4024835755481 |
Features
The convenient 5000-piece pack (100 nails x50)allows you to always keep your nailer loaded. |
Customers Also Viewed
Review(s)
Product not yet rated.