NUT-SER-JISB1190-WS14-10-(A2C)-M10X1.25
315.10.12
0394010125961 50
0394010125961 50
New
Delivery
No stock for delivery. -
0 Review(s)
NUT-SER-JISB1190-WS14-10-(A2C)-M10X1.25 — 315.10.12
- NUT-SER-JISB1190-WS14-10-(A2C)-M10X1.25 — 315.10.12
- NUT-SER-JISB1190-WS14-10-(A2C)-M10X1.25 — 315.101
- NUT-SER-JISB1190-WS17-10-(A2C)-M12X1,25 — 315.12.12
- NUT-SER-JISB1190-WS12-10-(A2C)-M8X1.25 — 315.8.1
- NUT-SER-JISB1190-WS12-10-(A2C)-M8X1.25 — 315.8.12
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Class | 10 || Property class 10 || 10 |
| Diameter | 10 mm |
| Pitch | 1.25 mm |
| Material | ST || Steel || Steel |
| Finish | A2C || Zinc, layer thickness 5, yellow pearl to golden brown, iridescent || Zinc plated yellow |
| Width Across Flats | 14 mm |
| Overall Height | 10 mm |
| Width Across Corners | 16.64 mm |
| Flange Diameter | 21.8 mm |
| Standards Met | JIS B1190 |
| EAN | 4068362490002 |
Applications
| High Vibration |
| Transportation |
| Mining |
| Heavy Equipment |
| Agriculture |
| Bushings |
| Bearings |
| Off Road |
| Alternative Energy |
Customers Also Viewed
Review(s)
Product not yet rated.
