NUT-SER-JISB1190-WS17-10-(A2C)-M12X1,25
315.12.12
- UNSPSC 31161712
0394012125961 30
0394012125961 30
New
Delivery
In stock delivery from our warehouses.
NUT-SER-JISB1190-WS17-10-(A2C)-M12X1,25 — 315.12.12
- SRTD FLNG HEX NUT JISB1190 WS14 M10X1.25 YLWZN — 315.10.12
- NUT-SER-JISB1190-WS14-10-(A2C)-M10X1.25 — 315.101
- NUT-SER-JISB1190-WS17-10-(A2C)-M12X1,25 — 315.12.12
- NUT-SER-JISB1190-WS12-10-(A2C)-M8X1.25 — 315.8.1
- NUT-SER-JISB1190-WS12-10-(A2C)-M8X1.25 — 315.8.12
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Class | 10 || Property class 10 || 10 |
| Diameter | 12 mm |
| Pitch | 1.25 mm |
| Material | ST || Steel || Steel |
| Finish | A2C || Zinc, layer thickness 5, yellow pearl to golden brown, iridescent || Zinc plated yellow |
| Width Across Flats | 17 mm |
| Overall Height | 12 mm |
| Width Across Corners | 20.03 mm |
| Flange Diameter | 26 mm |
| Standards Met | JIS B1190 |
| EAN | 4050641868824 |
Applications
| High Vibration |
| Transportation |
| Mining |
| Heavy Equipment |
| Agriculture |
| Bushings |
| Bearings |
| Off Road |
| Alternative Energy |
