M10-1.5 MC HEX NUT 10.9 YZ DIN934
324.10
- UNSPSC 31161727
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
450 pieces in stock at Vaughan, ON as of 5:40 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | M10 |
Pitch | 1.5 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Width Across Flats | 17 mm |
Width Across Corners | 18.9 mm |
Thickness | 8.0 mm |
Standards Met | DIN 934, ISO 4032 |
EAN | 4061975945976 |
Applications
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Review(s)
Product not yet rated.