M10-1.5 MC HEX NUT CLASS 8.8 ZN DIN934
317.10
- UNSPSC 31161727
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
800 pieces in stock at Vaughan, ON as of 6:24 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | M10 |
Pitch | 1.5 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Width Across Flats | 17 mm |
Width Across Corners | 18.9 mm |
Thickness | 8.0 mm |
Standards Met | DIN 934, ISO 4032 |
EAN | 4061975977175 |
Applications
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
965.057
|
ASST. METRIC HARDWARE 8.8 ZN 675 PCS
|
qty 50 |
965.057072 | ASST. USS & METRIC HARDWARE GR5 & 8.8 ZN 2250 PCS | qty 50 |
965.972 | ASST. NEW ACCOUNT STARTUP HARDWARE 3805 PCS | qty 50 |
Review(s)
Product not yet rated.