Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M10-1.5 MF HEX NUT CLASS 8.8 ZN DIN934

317.10.15 - UNSPSC 31161727
M10-1.5 MF HEX NUT CLASS 8.8 ZN DIN934 M10-1.5 MF HEX NUT CLASS 8.8 ZN DIN934
M10-1.5 MF HEX NUT CLASS 8.8 ZN DIN934

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter M10
Pitch 1.5 mm
Material Steel
Finish Clear Zinc
Class 8.8
Width Across Flats 15 mm
Width Across Corners 18.4 mm
Thickness 8.0 mm
Standards Met DIN 934, ISO 4032

Applications

Transportation
Agriculture
Heavy Equipment
Construction
Mining
Off Road
Trucking
Rotary

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.