M14-2.0 MC HEX NUT CLASS 8.8 ZN DIN934
317.14
- UNSPSC 31161727
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
200 pieces in stock at Vaughan, ON as of 4:26 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | M14 |
Pitch | 2.0 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Width Across Flats | 22 mm |
Width Across Corners | 24.49 mm |
Thickness | 11.0 mm |
Standards Met | DIN 934, ISO 4032 |
EAN | 4011231333733 |
Applications
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Review(s)
Product not yet rated.