M16-2.0 MC HEX NUT 10.9 BARE DIN934
320.16
- UNSPSC 31161727
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | M16 |
Pitch | 2.0 mm |
Material | Steel |
Finish | Bare |
Class | 10.9 |
Width Across Flats | 24 mm |
Width Across Corners | 26.75 mm |
Thickness | 13.0 mm |
Standards Met | DIN 934, ISO 4032 |
EAN | 4056807525938 |
Applications
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Review(s)
Product not yet rated.