M18-1.5 MF HEX NUT CLASS 8.8 ZN DIN934
317.18.15
- UNSPSC 31161727
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | M18 |
Pitch | 1.5 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Width Across Flats | 27 mm |
Width Across Corners | 29.56 mm |
Thickness | 15.0 mm |
Standards Met | DIN 934, ISO 4032 |
EAN | 4011231333917 |
Applications
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Review(s)
Product not yet rated.