Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

M20-2.5 MC HEX NUT CLASS 8.8 ZN DIN934

317.20 - UNSPSC 31161727
M20-2.5 MC HEX NUT CLASS 8.8 ZN DIN934 M20-2.5 MC HEX NUT CLASS 8.8 ZN DIN934
M20-2.5 MC HEX NUT CLASS 8.8 ZN DIN934

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter M20
Pitch 2.5 mm
Material Steel
Finish Clear Zinc
Class 8.8
Width Across Flats 30 mm
Width Across Corners 32.95 mm
Thickness 16.0 mm
Standards Met DIN 934, ISO 4032
EAN 4011231334006

Applications

Transportation
Agriculture
Heavy Equipment
Construction
Mining
Off Road
Trucking
Rotary

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.