M8-1.25 MC HEX NUT CLASS 8.8 ZN DIN934
317.8
- UNSPSC 31161727
Delivery
In stock for delivery.
IN-STORE
1950 pieces in stock at Vaughan, ON as of 6:50 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | M8 |
Pitch | 1.25 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Width Across Flats | 13 mm |
Width Across Corners | 14.38 mm |
Thickness | 6.5 mm |
Standards Met | DIN 934, ISO 4032 |
EAN | 4061975977205 |
Applications
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
965.057
|
ASST. METRIC HARDWARE 8.8 ZN 675 PCS
|
qty 100 |
965.057072 | ASST. USS & METRIC HARDWARE GR5 & 8.8 ZN 2250 PCS | qty 50 |
965.972 | ASST. NEW ACCOUNT STARTUP HARDWARE 3805 PCS | qty 100 |
Review(s)
2021-05-04
Quality is great, threads do not pull when properly torqued.
2020-11-26
I use the products for automotive restoration