THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

M8-1.25 MC HEX NUT CLASS 8.8 ZN DIN934

317.8.1 - UNSPSC 31161727
03178 961 100
M8-1.25 MC HEX NUT CLASS 8.8 ZN DIN934 M8-1.25 MC HEX NUT CLASS 8.8 ZN DIN934
M8-1.25 MC HEX NUT CLASS 8.8 ZN DIN934

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Material Steel
Finish Clear Zinc
Class 8.8
Width Across Flats 13 mm
Width Across Corners 14.38 mm
Thickness 6.5 mm
Standards Met DIN 934, ISO 4032
EAN 4099618894640

Applications

Transportation
Agriculture
Heavy Equipment
Construction
Mining
Off Road
Trucking
Rotary

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.